Portable Privacy Screen, VP4, Red
Write a Review
|
Questions & Answers (0)
Product Description
The VP4 is a mobile room divider 4' long and 6' high, or can be rotated to 6' long and 4' high. It is constructed of heavy 16-gauge 1.25" round steel tubing for strength, connected by rounded plastic corner joints for safety. The attractive and durable Flame Resistant 12 oz cotton fabric panels are tensioned between the tubular steel frame.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 72 in |
| Thickness | 1 in |
Product Details
| Number of Panels | 1 |
| Type | Single Panel Room Divider |
| Frame Color Family | Black |
| Color | Red |
| Style | Single Mobile Panel |
| Mobile or Stationary | Mobile |
| Material | Fabric |
| Description | VP4 Red Mobile Room Divider |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1721004 |
| Window | No |
| Brand | Versare |
Warranty
| Warranty | 1 yr |