Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Ridge Ergonomics

Model # :WBB2280960

MPN #: EVMBCH-RG-T0-A0-CF-RC-2002

Blue Ridge Ergonomics™ Multi-Purpose Industrial Stool, Vinyl, w/ Chrome Foot Ring, Blue

Product Description
Blue Ridge Ergonomics™ Multi-Purpose Industrial Stool with New Voyager™ Vinyl - With Chrome Foot Ring - Paradise Blue

These durable chairs were designed for the toughest workplace environments. They feature proprietary Voyager Vinyl covered foam which is both antibacterial and antifungal, yet has the look and feel of leather. Pneumatic adjustments on this chair allow users to effortlessly modify seat heights between 19-1/2" to 27-1/2". The 18" diameter chrome Foot Ring is adjustable for the utmost in comfort and leg support.

Ergonomic adjustability is also built in to allow for lumbar support adjustments to reduce back fatigue. Features a rugged black nylon reinforced fiberglass base and non-marring casters which are suitable for hard floors and carpeted surfaces. These chairs are ideal for public health, laboratory, healthcare and other industrial settings. Available in Black and Paradise Blue Colors.

Features:
  • Seat Height: 19-1/2" to 27-1/2"
  • Chrome 18" Foot Ring
  • Seat Dimensions: 19" W x 18" D
  • Seat Thickness: 3"
  • Back Dimensions: 16"W x 12"H
  • Base: 25" W Nylon Reinforced Fiberglass
  • Weight Capacity: 300 lbs
  • Made in the USA


PRICE
$229.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height42-1/2 in
Weight Capacity300 lbs
Seat Width19 in
Seat Depth18 in
Seat Height20 - 27 in
Min Seat Height20 in
Max Seat Height27 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Frame Color FamilyBlack
Tilt TypeBack Only
AntimicrobialYes
Arm TypeArmless
Manufacturers Part NumberEVMBCH-RG-T0-A0-CF-RC-2002
BrandBlue Ridge Ergonomics
TypeTask Stool
ColorBlue
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlue
Casters IncludedYes
DescriptionAntimicrobial Stool
Frame MaterialMetal
Back TypeLow Back
Seat MaterialVinyl

Warranty

Warranty15 yr