Interion by Global Industrial
Model # :WB240275
Interion® Shop Stool with Armrest - Polyurethane - 4 Way Adjustable - Black
|
Questions & Answers (0)
Product Description
Interion® Polyurethane 4 Way Adjustable Stool with Chrome Base & Armrests
Polyurethane stools are ideal for extended sitting periods. Swivel stool with contoured seat and back for comfort and support. Polyurethane upholstery is puncture and wear resistant and easy-to-clean. Seat offers a waterfall edge to help blood circulation to the legs. Ergonomic adjustments of this work stool include seat/back angle adjustments, back angle adjustment knob and 22" to 32-1/2" pneumatic seat height adjustment. This shop stool features a tubular steel chrome plated base with 360 degree foot ring for an attractive finish. Seat measures 18-1/2"W x 18"D x 2" thick. Back measures 16-1/2"W x 13"H. Stable 5 blade base includes both casters for mobility and glides for stationary use. Easy Assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Polyurethane stools are ideal for extended sitting periods. Swivel stool with contoured seat and back for comfort and support. Polyurethane upholstery is puncture and wear resistant and easy-to-clean. Seat offers a waterfall edge to help blood circulation to the legs. Ergonomic adjustments of this work stool include seat/back angle adjustments, back angle adjustment knob and 22" to 32-1/2" pneumatic seat height adjustment. This shop stool features a tubular steel chrome plated base with 360 degree foot ring for an attractive finish. Seat measures 18-1/2"W x 18"D x 2" thick. Back measures 16-1/2"W x 13"H. Stable 5 blade base includes both casters for mobility and glides for stationary use. Easy Assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 22 - 32-1/2 in |
| Min Seat Height | 22 in |
| Max Seat Height | 32-1/2 in |
| Base | Spider Base |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 2 in |
| Back Width | 16-1/2 in |
| Back Height | 13 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Independent Seat and Back |
| Antimicrobial | No |
| Arm Type | Fixed |
| Manufacturers Part Number | 240275 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Low Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 2 yr |