Park Sentry® Multi-Sized Cap for Medium Column Sentry (4/Carton)
Write a Review
|
Questions & Answers (0)
Product Description
The Column Sentry Cap adds a sloped top to any sized Column Sentry column protector. Medium size is for columns 24" outside diameter.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Column Wrap Cap |
| Material | Plastic |
| Package Quantity | 4 |
| Description | Park Sentry® Multi-sized Cap For Medium Column Sentry |
| Color | Yellow |
| Manufacturers Part Number | CC24-MULTI-Y |
| For Use With | Column Sentry column protectors |
| Shape | Round |
| Brand | Sentry |