Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253504

MPN #: JIB-P-10-8-6

Vestil™ Multi-Station Jib Crane, 96" I-Beam, 1000 lb. Capacity, Blue

Product Description
A multi-station transportable Jib crane is designed for use in multiple locations, includes jib crane and one base socket. Extra base sockets may be purchased for use in other locations. Friction brake design allows positive locking and controlled rotation of heavy loads. Standard six (6) inch high I-beam with three (4) inch flange width. Rugged welded steel construction. Requires reinforced concrete pad for installation. Hoist and trolley sold separately.

Features:
  • Hand operated manual brake
  • Arm manually rotates 360 degrees for maximum versatility
  • Rugged welded steel construction provides long lasting use


PRICE
$2,439.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length111-3/8
Width17 in
Height84-11/16
Weight Capacity1000 lbs
Weight579 lbs
Span96
Base Diameter Or Dimension17 x 17 in
Boom Height84 to 11/16 in
Under Beam Height71-13/16 in
Flange Width4 in
Boom Length91-3/4
I-Beam Height6 in

Product Details

Assembly RequiredYes
TypeMulti-Station Transportable Jib Crane
ColorBlue
SeriesJIB-P
Country of OriginUS
MaterialSteel
Manufacturers Part NumberJIB-P-10-8-6
BrandVestil

Warranty

Warranty1 yr