Pine-Sol® Multi-Surface Cleaner Concentrated, Lavender Clean Scent, 24 oz Bottle, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
With Pine-Sol® Multi-Surface Cleaner, you only need one cleaner to fight tough dirt, grease and grime. This scented Pine-Sol® gives you 5x cleaning action as it deodorizes, cuts through grease, removes grime, tackles tough dirt and removes 99% of allergens, all while leaving a bright and vibrant scent that transforms your office. Pine-Sol® cleans (almost) anything: it is suitable for use on sealed wood, tile, stone, porcelain, glass and more when used as directed. Do not use on marble, aluminum, copper or wood that is unfinished, unsealed, unpainted, waxed, oiled or worn.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Color | Purple |
| For Use With | Offices, Day Care Centers, Schools, Hotels, Restaurants |
| Scent | Lavender Clean |
| Capacity | 24 oz |
| Applicable Materials | Ceramics, Baked Enamel, Fiberglass, Laminates, Metal, Hard Plastic, Hard Vinyl |
| Size Type | 24 oz. Bottle |
| Helps Remove | Dirt, Grease, Grime |
| Package Quantity | 12 Bottles |
| Description | Multi-Surface Cleaner Concentrated |
| Manufacturers Part Number | 60153CT |
| Dilution Ratio | 3 to 8 oz |
| Brand | Pine-Sol |