Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178342

MPN #: 95892546

Diversey™ Spitfire® SC Power Cleaner, 1.32 Gallon Bottle

Product Description
Super-strength formula eliminates grease, petroleum and food soils. This powerful cleaner works on the toughest dirt, grime and stains on a wide variety of surfaces. Lightly scented and pleasant to use, this no-rinse formula leaves no residue. Red in color with a fresh pine scent.

Features:
  • Heavy duty formula removes toughest grease, oil, tire marks, ink, graffiti, and heel marks without leaving residue or streaks behind
  • Conveniently available in Ready-to-Use
  • Premium performance, solvent based surface cleaner
  • Red in color with fresh pine scent
  • Small job convenience, portability, less flammable than aerosols
  • Certifications: NSF
Application Instructions:
  • Spray & wipe cleaner for hard surfaces
  • Use to remove marker and paint
  • Cleaner/Degreaser for shops and kitchens NSF C-1


See price in cart

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.32 gal

Product Details

TypeCleaner
ColorRed
StyleLiquid
Capacity1.32 gal
ScentPine
Applicable MaterialsMulti Surface
Size Type1.32 Gallon Bottle
Helps RemoveDirt, Food Soils, Grease, Grime, Petroleum, Stains
DescriptionPower Cleaner
Package Quantity1 Bottle
Manufacturers Part Number95892546
Dilution Ratio1:16
BrandDiversey