ANCRA Cargo® X-Treme Webbing Winch Strap with Chain Anchor, 3" x 30'
Write a Review
|
Questions & Answers (0)
Product Description
Built to secure heavy-duty cargo, ANCRA's® 3-in. x 30-ft. X-Treme webbing winch strap features durable construction and a strong steel chain anchor. Made with our highest performing webbing, the X-Treme webbing winch strap has a special weave that increases its durability. Following harsh abrasion testing, the X-Treme webbing retained 80% strength while standard webbing retained only 40% strength.
A durable, permanent coating on the 3-in. x 30-ft. X-Treme webbing winch strap with chain anchor provides superior resistance to water absorption and freezing, meaning you can depend on the strap no matter the weather conditions. A heavy-duty chain anchor is included and offers high strength for securing to anchor points. With a working load limit of 5,400 lbs. and a strong resilience to time, wear, and the elements, X-Treme webbing straps make for a dependable solution to securing heavy-duty cargo.
Our strap is engineered to meet or exceed WSTDA T-1 Recommended StandardSpecifications.
A durable, permanent coating on the 3-in. x 30-ft. X-Treme webbing winch strap with chain anchor provides superior resistance to water absorption and freezing, meaning you can depend on the strap no matter the weather conditions. A heavy-duty chain anchor is included and offers high strength for securing to anchor points. With a working load limit of 5,400 lbs. and a strong resilience to time, wear, and the elements, X-Treme webbing straps make for a dependable solution to securing heavy-duty cargo.
Our strap is engineered to meet or exceed WSTDA T-1 Recommended StandardSpecifications.
PRICE
$37.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 3 in |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 41660-93-30 |
| Brand | Ancra |
| End Fitting | Chain Anchor |