Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2376404

MPN #: MK520A

Tork® Multifold Hand Towel, 9.13" x 9.5", Natural, 250 Towels/Pack, 16 Packs/Case - MK520A

Product Description
Tork Universal Hand Towels The natural paper hand towels in Universal quality meet basic requirements in the washroom. Products in the Universal line are designed for businesses seeking to achieve a more impactful, eco-friendly facility by choosing to use products which are produced with methods much less harmful to the environment. These cost-effective towels are suitable for healthcare, manufacturing, industrial and educational facilities.

Features:
  • Features environmentally preferable packaging
  • Ideal for medium traffic washrooms
For use with: Tork Multifold and C,Fold Hand Towel Dispenser 73TR, Tork Xpress Mini Multifold Hand Towel Dispenser 552120, Tork Xpress Multifold Hand Towel Dispenser 552028, Tork Xpress Multifold Hand Towel Dispenser 552020, Tork Xpress Large Recessed Cabinet Towel Adapter 309695, Tork Xpress Medium Recessed Cabinet Towel Adapter 309696, Tork Xpress Small Recessed Cabinet Towel Adapter 309697

PRICE
$59.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width9-1/8 in

Product Details

ColorNatural
For Use WithTork® H2 Towel Dispensers - 78T1, 73TR, 302020, 302028, 302030, 463002, 552
Percent Recycled Content100%
Style1 Ply
Number of Sheets4000
Size Type250 Sheets/Pack
MaterialPaper
Package Quantity16/Case
DescriptionMulti-Fold
Manufacturers Part NumberMK520A
BrandTork