Tork® Multifold Paper Towels, 9.13" x 9.5", 189 Towels/Pack, 16 Packs/Case - 101293
Write a Review
|
Questions & Answers (0)
Product Description
Tork Advanced Xpress® Multifold Hand Towels system, creates ready-to-use towels with no towel "Fall Out". Portion control, delivers one towel every time. Towels are easy to refill, reducing maintenance time & costs. Towels are made from 100% recycled fibers and a minimum of 50% Post Consumer content providing environmental benefits, and a positive image builder. Available in an Easy Handling Carry Box. Attractive Tork Leaf décor: designed to make a great impression Sustainable product made from 100% recycled fibers One-at-a-time dispensing for reduced consumption and increased hygiene
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 9-1/8 in |
Product Details
| Color | White |
| For Use With | Tork® H2 Towel Dispensers - 78T1, 73TR, 302020, 302028, 302030, 463002, 552 |
| Percent Recycled Content | 100% |
| Style | 2 Ply |
| Number of Sheets | 3024 |
| Size Type | 189 Sheets/Pack |
| Material | Paper |
| Package Quantity | 16/Case |
| Description | Multi-Fold |
| Manufacturers Part Number | 101293 |
| Brand | Tork |