These paper towels are a cost-effective choice for hand drying. they are both reliable and absorbent, providing excellent value at an affordable price. Designed with consumer needs in mind, they're ideal for restrooms, kitchens, and offices. Featuring one-at-a-time dispensing, they help minimize waste and reduce cross-contamination. Opt for these multifold hand towels to combine quality, cost effectiveness and sustainability throughout your establishment.
Cascades PRO Select Folded Paper Towels, Multifold, White, 9-1/8 x 9-1/2 , 250/Pack, 16/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 |
| Width | 9-1/8 in |
Product Details
| Number of Sheets | 250 Sheets/Pack |
| Material | Paper |
| Packing Type | Pack |
| Package Quantity | 16 |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | H170 |
| Brand | Cascades PRO |