These Multifold Paper Towels offer a perfect balance of quality and affordability, making them ideal for use in industrial, educational, foodservice, and retail settings. They meet EPA standards for recommended postconsumer fiber percentage and recovered fiber content levels for commercial and industrial sanitary tissue products making these towels are a sustainable choice.
Cascades PRO Select Folded Towels, Multifold, 9 x 9-7/16, Natural, 250/Pack, 16 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/16 |
| Width | 9 in |
Product Details
| Number of Sheets | 250 Sheets/Pack |
| Material | Paper |
| Packing Type | Pack |
| Package Quantity | 16 |
| Color | Natural |
| Application | General Purpose |
| Manufacturers Part Number | H175 |
| Brand | Cascades PRO |