Dehnco Roll Bar for 72" Material Width, Black & White
Write a Review
|
Questions & Answers (0)
Product Description
This roll bar is made for the MRS-7286 multiple roll stand. It can fit up to 72" rolls. The steel construction of the roll bar ensures durability. The RC and APN style cutters can be attached using the D-9049 brackets - Global# B462493.
PRICE
$94.95
2
2
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 86 in |
| Max Material Width | 72 in |
Product Details
| Type | Roll Bar |
| Material | Steel |
| Package Quantity | 1 |
| Description | Roll Bar for MRS-7286 |
| Color | Black |
| Manufacturers Part Number | MRSRB-7286 |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Brand | Dehnco |