Tork® Multipurpose Paper Wiper, 9-3/4 x 16-3/4, White, 125/Box, 8 Boxes/Carton - 303362
|
Questions & Answers (0)
Product Description
Tork Paper Wiper is perfect for cleaning up light oil, water and dirt. It is the ideal choice for your one-time-use tasks. The nylon reinforced wiper wipes dry and is virtually lint free. This wiper is available in a pop-up box. Strong/durable and absorbent. Wipes dry with low-lint. Good absorbtion for mopping up spills. Its strong texture and high absorbancy makes it ideal for removing oil, grease, lubricants and dirt. Multipurpose - handles general wiping tasks that require strength and absorbency.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Width | 11-9/16 in |
| Height | 15-5/8 |
| Weight | 19.8 lbs |
| Roll Length | 174-2/5 |
| Size | 9-3/4" x 16-3/4" |
Product Details
| Type | Surface Cleaners |
| Color | White |
| Application | General Purpose |
| Number of Sheets | 125 |
| Scent | Unscented |
| Size Type | 125 Sheets/Box |
| Material | Scrim Paper |
| Description | Multipurpose Paper Wipers |
| Package Quantity | 8 Boxes/Carton |
| Manufacturers Part Number | 303362 |
| Number of Plys | 4 |
| Absorbency | Light |
| Brand | Tork |