Toolbox® Z600 Big Grip® Bucket Refill Rags, 300 Sheets/Refill 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Big Grip® Bucket Refill White Rags are perfect for jobs outside or wet work sites as it is designed to keep your towels clean and dry until they are needed. Ideal for medium-duty wet or dry wiping applications. Made with 25% recycled fibers. Designed to refill Z600 Big Grip® Bucket (sold separately). Made in the USA.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10" x 12" |
Product Details
| Number of Sheets | 1800 |
| Size Type | 300 Sheets/Refill |
| Material | DRC |
| Package Quantity | 6 Refills/Case |
| Description | TOOLBOX Z600 Big Grip Bucket Refill White Rags |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | 60321 |
| Brand | Sellars |