Tork® Low-Lint Cleaning Cloth, 9"x16-1/2", Turquoise, 100/Box, 8 Boxes/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tork Low-Lint Cleaning Cloth is a soft yet durable wiper and is perfect for surface preparation and cleaning prior to painting. This folded wiper comes in our portable self-dispensing pop-up box, which protects the wipers and allows you to easily transport the wipers to the work site. Perfect for working with sensitive surfaces due to extreme low-lint and antistatic properties Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents Soft and flexible - ideal in tight spaces
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/8 in |
| Width | 19-1/4 in |
| Height | 9-3/4 |
| Weight | 11.5 lbs |
| Roll Length | 137.5 ft |
| Size | 10" x 9" |
Product Details
| Color | Green |
| Application | Delicate Tasks |
| For Use With | Tork W24 dispensers: 2083281 |
| Style | 1 Ply |
| Number of Sheets | 100 |
| Packaging | Dispenser Box |
| Material | Spunlace |
| Description | Low Lint Cleaning Cloths |
| Package Quantity | 8/case |
| Manufacturers Part Number | 192475 |
| Number of Plys | 1 |
| Absorbency | Moderate |
| Brand | Tork |
Compliance & Certifications
| Certifications | Health Canada Certified |