Murphy Oil Soap Original Wood Cleaner, Fresh, 32 oz. Bottle, 9 Bottles - 01163
Write a Review
|
Questions & Answers (0)
Product Description
Murphy Oil Soap is specially designed to clean both finished wood and non-wood surfaces so they maintain their beautiful shine at all times. aims to bring out wood's beauty in a gentle and natural way. Contains 99% naturally derived ingredients. Specially formulated with: water, coconut and plant-derived cleaning ingredients, natural fragrance, and less than 1% synthetic ingredients.
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Cleaner |
| Scent | Fresh |
| Capacity | 32 oz |
| Applicable Materials | Sealed Wood, Formica, Sealed Granite, Particle Board, Vinyl |
| Size Type | 32 oz. Bottle |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 9 Bottles |
| Description | Oil Soap Original Wood Cleaner |
| Manufacturers Part Number | 01163 |
| For Use With | General Purpose, Office, Food Service, Classroom, Furniture Restoration |
| Brand | Murphy |