Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138062

MPN #: H2265-HC-E

Benchmark Scientific MyTemp™ 65HC Digital Incubator w/ Heating & Cooling, 2.3 Cu.Ft, 230V, 385W

Product Description
The myTemp™ 65HC Incubator is designed to provide accurate and uniform temperature control from 0 to 60°C. The broad temperature range of the instrument expands the use of this incubator to both heating and cooling applications.
A large, digital display allows for visualization of the chamber temperature and the remaining incubation time, while an internal light is included for improved visualization of the chamber. In addition, a built in, internal outlet can be used to provide power to small instruments, such as shakers, rockers, etc.
With forced air technology and stainless steel inner construction, uniform heat transfer is ensured throughout the internal chamber. When set for sub-ambient temperatures, the powerful compressor is activated, quickly cooling the chamber to the desired temperature.
With an exterior height of 39 inches (100cm), the incubator is designed to be floor-standing, yet is also compact enough for bench-use. (Not recommended for use on benchtops taller than 32"/81cm). The instrument is supplied with two, adjustable height shelves, while additional shelves can also be purchased separately (item: H2265-SH).

Features:
  • Accurate temperature control from 0° to 60°C
  • Powerful compressor maintains 0°C
  • Stainless-steel internal chamber
  • Internal power outlet for shaker, mixers, etc
  • For floor standing use or on bench-tops less than 32" tall
  • Ideal for BOD and Drosophila applications
PRICE
$3,513.11

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth21 in
Height39-3/8 in
Weight117 lbs
Exterior Dimensions21-1/4"W x 21"D x 39-3/8"H
Inside Dimensions15-3/4 X 12-3/4 X 19-3/4

Product Details

Temperature Increments0.1°C °C
RefrigerantR134A
Electrical120V 60Hz Or 230V 50Hz (385W)
Temperature Uniformity+/- 1.0°C (At 37°C)
Number of Shelves2
Manufacturers Part NumberH2265-HC-E
Temperature Accuracy0.5°C (At 37°C)
Shelf MaterialStainless Steel
Digital/AnalogDigital
BrandBenchmark Scientific
TypeIncubators
ColorWhite
Hertz50/60 Hz
ConvectionMechanical / Forced Air Convection
Temperature RangeAmbient -25°C To 60°C
Capacity2.3 FT³
Voltage230 V
ControllerLed Display
Description65HC Digital Incubator w/ Heating & Cooling
Watts385 W

Warranty

Warranty2YR