Benchmark Scientific Incu-Shaker 20L Incubator with Non-Slip Rubber Mat, 120V, 480W
Write a Review
|
Questions & Answers (0)
Product Description
The new Benchmark Proven reliable, maintenance-free Incu-Shaker 20L and 20LR introduce a high-throughput, space saving shaking incubator system to the Incu-Shaker family. Now with stacking capability of up to 2 units, the Incu-Shaker 20 series are highly space-efficient without compromising on reliability or temperature performance. Thoroughly tested for years of reliable performance, the same proven brushless induction motor drive is featured as in other Incu-Shaker instruments. The high grade stainless-steel internal chambers provide temperature accuracy within ±0.1°C, and industry-leading uniformity within the chamber of ±0.5°C. The Incu-Shaker 20L features temperature control from 5°C above ambient temperatures up to 60°C. The 20LR features a built-in powerful compressor, allowing for cooling down to 4°C, even while the shaker is in use, up to 60°C. Bright, intuitive touch-screen controls.
The increased chamber size now allows for up to 4 5-Liter Erlenmeyer flasks to be in use at once. Usable space is maximized by providing adjustable shelving above the shaker platforms, which can be used for incubation of Petri dishes, cell culture plates, or other smaller vessels. Even when two stacked units are working, the noise and vibration levels are significantly minimized by the advanced, computer-designed motor isolation system. Included pull-out adjustable shelf for static incubations.
The Incu-Shaker 20 series feature a non-slip rubber mat platform, and can be outfitted with Benchmark's MAGIC Clamp universal magnetic platform. Magnetic flask attachment accessories can then be used, allowing for easy, toolless addition and removal of flasks from the shaker.
The increased chamber size now allows for up to 4 5-Liter Erlenmeyer flasks to be in use at once. Usable space is maximized by providing adjustable shelving above the shaker platforms, which can be used for incubation of Petri dishes, cell culture plates, or other smaller vessels. Even when two stacked units are working, the noise and vibration levels are significantly minimized by the advanced, computer-designed motor isolation system. Included pull-out adjustable shelf for static incubations.
The Incu-Shaker 20 series feature a non-slip rubber mat platform, and can be outfitted with Benchmark's MAGIC Clamp universal magnetic platform. Magnetic flask attachment accessories can then be used, allowing for easy, toolless addition and removal of flasks from the shaker.
PRICE
$8,580.71
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 23-5/8"W x 34-1/4"D x 28-11/16"H |
Product Details
| Type | Incubator with Non Slip Rubber Mat |
| Color | White |
| Hertz | 60 Hz |
| Convection | Shaking / Orbital Mixing Incubator |
| Temperature Range | Room Temp. +5 to 60 |
| Capacity | 20 |
| Voltage | 120 V |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Watts | 480 W |
| Manufacturers Part Number | H3020 |
| Brand | Benchmark Scientific |
| Digital/Analog | Digital |
Warranty
| Warranty | 2 |