Prime-Line N 6602 Closet Door Roller with Top Mount and 7/8-Inch Round Edge Nylon Wheel,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This round edge nylon wheel comes affixed to an adjustable bracket. It features a top mounted design that fits Cox brand doors. Designed for use on steel frame bypassing doors.
PRICE
$19.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Closet Door Roller with Top Mount and 7/8-Inch Round Edge Nylon Wheel |
| Color | Multicolor |
| Manufacturers Part Number | N 6602 |
| Brand | Prime-Line Products |