Prime-Line N 6668 Closet Door Roller, Back, 1/2-Inch Offset, 7/8-Inch Nylon Wheel,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 6668 Closet Door Roller, Back, 1/2-Inch Offset, 7/8-Inch Nylon Wheel,(Pack of 2)
This 7/8 in. nylon constructed wheel comes affixed to an adjustable steel bracket. The bracket features a 1/2 in. offset. Used on doors that are 3/4 in. to 1-3/8 in. thick; up to 90 lbs. each. Comes complete with fasteners for a quick and easy installation
This 7/8 in. nylon constructed wheel comes affixed to an adjustable steel bracket. The bracket features a 1/2 in. offset. Used on doors that are 3/4 in. to 1-3/8 in. thick; up to 90 lbs. each. Comes complete with fasteners for a quick and easy installation
PRICE
$8.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Closet Door Roller Back 1/2-Inch Offset 7/8-Inch Nylon Wheel |
| Color | Multicolor |
| Manufacturers Part Number | N 6668 |
| Brand | Prime-Line Products |