Prime-Line N 6577 Bi-Fold Door Top Pivot Bracket
Write a Review
|
Questions & Answers (0)
Product Description
This bi-fold door pivot bracket is constructed from steel. It mounts into the top of your track and accepts a 1/4 in. diameter spring loaded pin. This bracket fits on Cox and similar styled 7/8 in. wide tracks.
PRICE
$5.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Bi-Fold Door Top Pivot Bracket |
| Color | Multicolor |
| Manufacturers Part Number | N 6577 |
| Brand | Prime-Line Products |