Prime-Line N 6549 Closet Door Bottom Guide, 1 Left 1 Right
Write a Review
|
Questions & Answers (0)
Product Description
This bypass door roller is constructed from nylon. It features a bottom mount adjustable design that can also act as a corner bracket for steel frame bypassing doors. This roller fits on Acme and similar styled doors.
PRICE
$15.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 1 |
| Description | Closet Door Bottom Guide 1 Left 1 Right |
| Color | Multicolor |
| Manufacturers Part Number | N 6549 |
| Brand | Prime-Line Products |