Nilfisk-Advance Replacement Part - Paper Bag 10 Pack - 56637120
Write a Review
|
Questions & Answers (0)
Product Description
10 Pack Vacuum Bags for Nilfisk Advance ReliaVac 16 HP Upright Vacuum - B2028676.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 13 in |
| Height | 2-1/2 in |
| Weight | 0.8 lbs |
Product Details
| Type | Upright Vacuums |
| Material | Paper |
| Package Quantity | 10 |
| Description | Paper Bag 10 Pack |
| Manufacturers Part Number | 56637120 |
| For Use With | Nilfisk Advance Reliavac 16 Hp Upright Vacuum |
| Brand | Nilfisk |