Paper Pro InJoy Spring-Powered Compact Stapler, 20-Sheet Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Paperwork can be a hassle, but stapling it shouldn't be. With the InJoy Spring-Powered Compact Stapler's one-finger spring-powered technology by PaperPro, experience fast and easy, jam-free stapling when you need it most at school, work, or the home office. 80% easier than standard staplers, all it takes is the press of a finger to fasten up to 20 sheets. For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
PRICE
$12.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | InJoy Spring-Powered Compact Stapler, 20-Sheet Capacity |
| Type | Desktop Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Black/Silver |
| Manufacturers Part Number | 1510 |
| Brand | PaperPro |