Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224670

MPN #: 332089-0032

Thermo Scientific Nalgene™ Narrow-Mouth Economy HDPE Bottles, Bulk Pack, 1L, Case of 50

Product Description
Conduct light-duty, general purpose lab applications with Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles, which are lightweight and break-resistant. Guaranteed leak proof when used with Nalgene closures. Conveniently packaged in bulk quantities.

Features:
  • Economical and recyclable; designed for single use
  • Translucence for easy viewing of liquid levels
  • Linerless caps provide the ultimate in leak proof protection without the use of liner that can wrinkle, cause leaks or contaminate your reagents

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$255.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-1/2 in
Diameter92 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish38
ColorWhite
Closure38mm
Cap MaterialPP
Capacity1
IncludesScrew Cap
Closure TypeScrew Closure, Assembled
MaterialHDPE
DescriptionNarrow Mouth Economy Bottle
Package Quantity50
Manufacturers Part Number332089-0032
Cap Color FamilyNatural
BrandNalgene