Buyers Adjustable Plastic Mounting Feet For LED Modular Light Bars - 3024646
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Plastic Mounting Feet for LED Modular Light Bar are designed to to work with Buyers Products 24 in., 49 in., or 60 in. LED modular light bars. Feet have an adjustable width and are used in conjunction with Buyers Products Stainless Steel Strap Kits.
PRICE
$81.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 12-5/8 in |
| Height | 2-1/4 in |
Product Details
| Type | LED Modular Light Bar |
| Housing Color Family | Black |
| Description | Adjustable Plastic Mounting Feet For LED Modular Light Bars |
| Manufacturers Part Number | 3024646 |
| Brand | Buyers Products |