Husky Rack & Wire Upright Shim, 10 Gauge, 4" x 4-1/4"
Write a Review
|
Questions & Answers (0)
Product Description
Shims install underneath the foot plates of pallet rack uprights to level the uprights and stop them from teetering or swaying. They are commonly used in facilities with uneven concrete flooring. This shim is unfinished.
PRICE
$1.67
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection | Teardrop |
| Thickness | 1/8 in |
| Size | 4 x 4-1/4 x 1/8 in |
Product Details
| Assembly Required | No |
| Type | Shim |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Application | Pallet Rack |
| Manufacturers Part Number | FP001 |
| Brand | Husky Rack & Wire |