Made from unbleached paper, not plastic. Uses plant-based ingredients and essential oils for a cozy softness that will really make you feel good. Softens fabric and reduces static cling. Free of dyes and synthetic fragrances.
Seventh Generation® Natural Fabric Softener Sheets, Unscented, 80 Sheets/Box, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.4 x 9 in |
Product Details
| Type | Sheets |
| Number of Sheets | 80 |
| Scent | Unscented |
| Capacity | 6.4 x 9 |
| Size Type | 80 Sheets/Box |
| Package Quantity | 320 Sheets |
| Description | Fabric Softener Sheets |
| Physical Form | Sheet |
| Application | Laundry |
| Manufacturers Part Number | 10732913449306 |
| Brand | Seventh Generation |