Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178498

MPN #: 957252280

Diversey™ Sealed Air Suma Nova L6 Dish Detergent, Characteristic Scent, 1 Gallon Bottle, 4/Case

Product Description
Non-chlorinated machine dish liquid specially-formulated to provide excellent soil removal in hard water conditions. Suitable for use in a wide range of warewashing machines. Not for soft metals. Clear red in color with an ammonia scent.

Features
  • Cuts through grease and dried-on food
  • Being highly concentrated gives greater economy in use
  • Prevents scaling of the dish wash machine even in hard water conditions
  • Feed automatically into the dish machine using a Diversey dispensing system
  • Certifications: Kosher, Halal


PRICE
$475.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

StyleLiquid
TypeDishwashing Detergent
ScentCharacteristic
Applicable MaterialsDishes, Utensils
Size Type1 Gallon Bottle
Helps RemoveSoil, Stains
Package Quantity4 Bottles
DescriptionMechanical Dish Detergent
Manufacturers Part Number957252280
For Use WithGeneral Purpose, Kitchen, Single & Multi-Tank Warewashing Machine
BrandDiversey