Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178487

MPN #: 957273280

Diversey™ Suma® Select A7 Rinse Aid Detergent, Surfactant Scent, 1 Gallon Bottle,4/Case

Product Description
Premium, high-yield rinse aid for all water conditions. This special blend of nonionic surfactants is designed to lower the surface tension of the final rinsing water. Rinse aid works to prevent droplet formation and reduces drying times, because the water sheets off the surface in a thin layer. Gives streak and spot-free results. Concentrated formula for economical usage.

Features
  • Ensures quick drying
  • Gives streak and spot-free results
  • Concentrated formulation gives excellent cost in use
  • Certifications: EcoLogo, Kosher, Halal, Letter of No Objection
  • Auto-Dosed


PRICE
$559.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

StyleLiquid
TypeDishwashing Detergent
ScentSurfactant
Applicable MaterialsCeramics, Enamel, Glass, Metal, Plastic
Size Type1 Gallon Bottle
Package Quantity4 Bottles
DescriptionRinse Aid Warewashing Detergent
Manufacturers Part Number957273280
For Use WithGeneral Purpose, Kitchen
BrandDiversey