Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB2781644

MPN #: F170791

Heatstar Natural Gas Unit Heater With Liquid Propane Conversion Kit - 125000 BTU

Product Description
The 125,000 BTU Natural Gas Unit heater is the way to turn your garage or barn into a work space you can use all year round. It uses a built-in electric high velocity fan to pull cool air into the rear of the heater, across a heat exchanger, then forcing warm air into the surrounding areas. These heaters only require 115v AC and only need a mounting clearance of 1 inch. The supplied brackets, external access to power, and thermostat connections make installation a cinch. This heater offers the operating versatility and safety that you have come to expect from Heatstar. Please review applicable local codes and restrictions for proper venting.

Features:

  • 125,000 BTU per hour
  • For use with natural gas
  • Heats up to 3,125 sq. ft..
  • Spark ignition features self-diagnostic control module
  • Includes 2 angle brackets for ceiling mount
  • Low Profile Design - Can be installed in low-ceiling buildings
  • Minimum 8ft clearance from floor to base of heater required
  • 1/2in gas connection
  • Category 1 vertical, category 3 horizontal venting
  • Limited 3 Yr Parts & Limited 10 Yr Heat Exchanger
  • LP conversion Kit included


PRICE
$1,565.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-7/8 in
Width27-1/5 in
Height25-1/2 in
Weight108 lbs
Min Mounting Height8 ft
Connection Size1/2 in
Max Mounting Height10 ft
Coverage Area3125 ft²

Product Details

TypeForced Air Radiant Heater
ColorGray
Amperage4.2 A
BTU Output100000 BTU
Voltage115 V
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberF170791
Fuel TypeNatural Gas, Propane
BrandHeatStar
BTU Input125000 BTU

Warranty

Warranty3 Year Parts/10 year Heat Exchanger yr

Compliance & Certifications

CertificationsCSA