NATURE'S GARDEN Healthy Snack Mix Variety, 1.2 oz, 50 Count
Write a Review
|
Questions & Answers (0)
Product Description
If you're looking for a healthy snack, look no further than this Nature's Garden Healthy Snack Mix Variety pack. Three great-tasting trail mixes like Heart Healthy, Omega-3 Deluxe, and Cranberry Health, you can crunch your way through these delicious mixes and get natural vitamins and protein, too. With 50 1.2-Ounce pouches, this Nature's Garden Healthy Snack Mix Variety assortment is perfect for vending machines, packing with a lunch, or grabbing if you're on the go.
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.2 oz. |
Product Details
| Spline Type | 1.2 oz. |
| Type | Snacks |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 50 |
| Description | Nature's Garden Healthy Snack Mix Variety |
| Manufacturers Part Number | 294-00009 |
| Gluten Free | No |
| Brand | Nature's Garden |