thinkThin High Protein Bars Brownie Crunch, 2.1 oz, 10 Count
Write a Review
|
Questions & Answers (0)
Product Description
10-Bar Box of thinkThin Brownie Crunch High Protein Bars. Looking for a better way to get your protein in? These thinkThin High Protein Bars Brownie Crunch are delicious and bursting with natural protein. With 20 Grams of protein per bar, these thinkThin High Protein Bars are the best snack for after a workout or before your morning run. Every bite of these Brownie Crunch is filled with the rich flavor of brownies and almonds covered in delicious chocolate. Get energy and nutrients into your body the good way with these thinkThin High Protein Bars Brownie Crunch.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.1 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Brownie |
| Package Type | Box |
| Package Quantity | 10 |
| Description | Thinkthin High Protein Bars Brownie Crunch |
| Features | Brownie Crunch |
| Manufacturers Part Number | 209-02478 |
| Gluten Free | No |
| Brand | Thinkthin |
Compliance & Certifications
| Certifications | Contains Nuts |