NATURE VALLEY Protein Chewy Granola Bars Peanut Butter Dark Chocolate, 1.42 oz, 26 Count
Write a Review
|
Questions & Answers (0)
Product Description
Get your protein in with a deliciously mouthwatering flavor combination with these Nature Valley Protein Chewy Granola Bars Peanut Butter Dark Chocolate, 1.42 oz, 26 Count. Each bar is individually wrapped and bursting with 10 grams of protein. These Nature Valley Granola Bars are Gluten-Free and made with no artificial flavors, colors or sweeteners. Bite into the chewy, crunchy taste of Nature Valley granola and rich dark chocolate with hard peanut crunch. This Nature Valley Protein Chewy Granola Bars Peanut Butter Dark Chocolate, 1.42 oz, 26 Count is great for office snacking, and is the right choice as an on-the-go snack.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 26 Count |
Product Details
| Type | Snacks |
| Flavor | Peanut Buetter |
| Package Type | Box |
| Description | Nature Valley Protein Chewy Granola Bars Peanut Butter Dark Chocolat |
| Manufacturers Part Number | 220-00451 |
| Gluten Free | Yes |
| Brand | Nature Valley |