Nature Valley Sweet & Salty Nut Granola Bars Peanut, 1.2 oz, 48 Count
Write a Review
|
Questions & Answers (0)
Product Description
These Nature Valley Nut Granola Bars are crunchy and packed with delicious peanut flavor. With 48 individually wrapped granola bars, this box makes office snacking and refueling on-the-go easy. Nature Valley Sweet & Salty bars are made with no artificial flavors, colors or sweeteners. Bursting with peanuts and other crunchy nuts, these nut granola bars are a great choice for an afternoon snack. Grab 'em to go, or enjoy at your desk.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.2 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 48 |
| Description | Nature Valley Sweet & Salty Nut Granola Bars Peanut |
| Manufacturers Part Number | 220-00449 |
| Gluten Free | No |
| Brand | Nature Valley |
Compliance & Certifications
| Certifications | Contains Nuts |