Hudson Bearings 1-1/2" Carbon Steel Main Ball 3/8" Stud in Carbon Steel Housing SBT-1 1/2CS
Write a Review
|
Questions & Answers (0)
Product Description
Hudson Bearings 1-1/2" Carbon Steel Main Ball With 3/8" Stud In A Carbon Steel Housing
Constructed with corrosion-resistant plated carbon steel housing for added support and long lasting durability. 1-1/2" carbon steel main ball rotates on a bed of 3/16" support balls. Support cup is hardened, plated and rust-resistant. Stud size is 3/8-16. Capacity is 250 lbs. Color finish is Zinc. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Stud Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Stud mounted transfers can be used in either ball up or down position.
Constructed with corrosion-resistant plated carbon steel housing for added support and long lasting durability. 1-1/2" carbon steel main ball rotates on a bed of 3/16" support balls. Support cup is hardened, plated and rust-resistant. Stud size is 3/8-16. Capacity is 250 lbs. Color finish is Zinc. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Stud Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Stud mounted transfers can be used in either ball up or down position.
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 2-5/16 in |
| Weight Capacity | 250 lbs |
| Weight | 1 lbs |
| Ball Width Range | 3 in |
| Ball Diameter | 1-1/2 in |
| Mounting Bolt Size | 1 x 3/8-16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SBT-1 1/2CS |
| Housing Material | Carbon Steel |
| Brand | Hudson Bearings |