Hudson Bearings 1" Nylon Main Ball with Two Hole Flange Carbon Steel Housing NBT-1CS - 2"W
Write a Review
|
Questions & Answers (0)
Product Description
Hudson Bearings 1" Nylon Main Ball with Two Hole Flange Carbon Steel Housing, 2"W
One inch nylon main ball rotates on a bed of eighty 1/8 inch support balls. Support cup is hardened and plated. The cover is also hardened and plated to resist rust. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Flange mounted transfers can be used in either ball up or down position.
One inch nylon main ball rotates on a bed of eighty 1/8 inch support balls. Support cup is hardened and plated. The cover is also hardened and plated to resist rust. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Flange mounted transfers can be used in either ball up or down position.
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2 in |
| Height | 1-3/16 in |
| Weight Capacity | 75 lbs |
| Weight | 0.2 lbs |
| Mounting Bolt Hole Diameter | 7/32 in |
| Ball Width Range | 2 in |
| Ball Diameter | 1 in |
| Bolt Spacing | 2-3/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | NBT-1CS |
| Housing Material | Carbon Steel |
| Brand | Hudson Bearings |