Features:
- 8" maximum roll diameter
- Maintain precise tension control assuring a tight, smooth application
- Single handle design
Weights & Dimensions
| Length | 9-1/8 |
| Width | 3-3/8 in |
| Weight | 4 lbs |
| Max Roll Width | 7 in |
| Min Roll Width | 3 in |
| Core Size | 2, 3 in |
Product Details
| Assembly Required | No |
| Type | Stretch Dispenser |
| Color | Black |
| For Use With | Stretch wrapping anything |
| Tool Type | Manual |
| Handle Type | Ergonomically handle |
| Applicable Materials | Steel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SW-HAND-R |
| Programmable | No |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |