Electromechanical Timers
Related Products
Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond
Leviton DS710-10Z Decora Rocker Slide Dimmer, Use with LED/Mark 7 Dimmable Fixtures, 0-10V, Comes with White-Ivory-Light Almond faceplate color changing kit Leviton Decora Rocker-Slide Advance Mark 7® and Quicktronic® Helios Fluorescent Ballast Dimmers provide smooth, slide-action, full-range dimming for Flourescent loads. They combine a Decora rocker switch with a contemporary full-range slender slide bar for precise lighting control. With a new, streamlined style, Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices. Features: ...
Features: Modern Design - The updated design of the Sunlite® LED Wall Dimmer Switch will bring a modern touch to any room. The white wall plate blends seamlessly with any modern décor Led Dimming Control - Works with all types of lamps and fixtures. Use with dimmable LED, CFL, incandescent, and halogen bulbs. Sliding bar dimmer control (0-10V) stays at the same level when the light is easily turned off and back on again, it offers smooth, precise control over your lighting Easier To Operate - These decorative white switches feature large, flat on/off rocker that is easier to use for ...
APPLICATIONS FOR CONTROLLING: Indoor/Outdoor lighting including fluorescent, incandescent PAR lamps and HID. Ventilating fans in ceilings, bathrooms, windows and whole house types. Lamps, radio, or TV to give the home a "lived-in" look while away. Appliances such as space heaters, coffee makers and entertainment equipment. FEATURES: 6 daily ON and OFF settings, 42 per week. Automatic DST feature Set once and never set it again. Follows seasonal changes in sunrise and sunset times. Can be used as a 24 hour or 7 day time switch True in line timer - no minimum load required One timer ...
APPLICATIONS: Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats. FEATURES & OPERATION: Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.) RATINGS: 125VAC, 20AMP inductive/resistive 125VAC, 7AMP Tungsten 125VAC, 1 HP
A flick of the switch turns ON the load and the timer turns it OFF even when people forget or are unavailable. Ideal for control of lighting or motor loads or where an occupancy sensor is not suitable. Automatically turns off load at end of preset time which is adjustable from 1 minute to 18 hours. Time adjustment is located behind the switchplate. APPLICATIONS: Fluorescent and incandescent lighting in areas such as stockrooms. Lamps or televisions which are plugged into receptacles controlled by a wall switch. Exhaust Fans in bathrooms, kitchens, or work areas. Hotels, motels, hospitals, ...