Electromechanical Timers
Related Products
IDEM 116008 RPC Coded Non Contact Switch W/LED, 8Way, 2NC 1NO, QC M12 All IDEM Coded Non Contact Safety Switches have been designed to enable the conFormance to EN60947-5-3 and be used as directed by ISO12100, ISO14121 and EN60204-1. They have coded magnetic sensing which provides a wide sensing distance and provides a high tolerance to misalignment after sensing. They can be fitted behind stainless steel fittings and can operate from 4 directions even in extreme environments of temperature and moisture. When used in combination with most Dual Channel Safety Monitoring Relays they can be ...
All IDEM Coded Non Contact Safety Switches have been designed to enable the conFormance to EN60947-5-3 and be used as directed by ISO12100, ISO14121 and EN60204-1. They have coded magnetic sensing which provides a wide sensing distance and provides a high tolerance to misalignment after sensing. They can be fitted behind stainless steel fittings and can operate from 4 directions even in extreme environments of temperature and moisture. When used in combination with most Dual Channel Safety Monitoring Relays they can be used to provide up to PLe/Category 4 to ISO13849-1. They offer a ...
APPLICATIONS FOR CONTROLLING: Indoor/Outdoor lighting including fluorescent, incandescent PAR lamps and HID. Ventilating fans in ceilings, bathrooms, windows and whole house types. Lamps, radio, or TV to give the home a "lived-in" look while away. Appliances such as space heaters, coffee makers and entertainment equipment. FEATURES: 6 daily ON and OFF settings, 42 per week. Automatic DST feature Set once and never set it again. Follows seasonal changes in sunrise and sunset times. Can be used as a 24 hour or 7 day time switch True in line timer - no minimum load required One timer ...
All IDEM Magnetic Non Contact Safety Switches are designed to conForm to EN60947-5-3 and can be used as directed by ISO12100, ISO14121 and EN60204-1. They have magnetic sensing which provides a wide (>12mm) sensing distance and provides high tolerance to misalignment after sensing. They can operate from 4 directions even in extreme environments of temperature and moisture. They have volt free high power switching capability (either 1A or 2A ac/dc) and can be used independently to switch low risk applications, or connect to a Safety Relay to provide higher safety levels. IDEM Magnetic Non ...
Features: UL Listed and CSA certified. New version dome connector back shell. Works as an external strain relief. Screw less back shell, less labor intensive, faster and safer installation. Shrouded male pins – prevent accidental touching upon insertion. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Double terminal screws on "All" amperage devices. Ground ...