PestWest Transformer Replacemnet for Nemesis Cm/80
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 800-000538 |
| Package Quantity | 1 |
| Brand | PestWest |
Related Products
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Discreet professional fly light trap attracts and eliminates flying insects safely and efficiently. Ideal for use in dining areas, hotels, restaurants, hospitals and other public areas. DISCREET, out of public view. Silent capture. T8 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.
Economic, powerful & compact 3 year waranty. Electrocutor. T5 Lead free, shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.
4 x 14W innovative T5 Quantum Lamps provide superior UV output, with less glass content and energy consumed than T8 and T12 lampsthe lamps feature an FDA compliant FEP shatter resistant coating which provides contamination protection in glass-free zonesPower on and grid on warning lights offer provide the ability to see if the unit is powered at a distanceDoor open shut-off safety switch provides extra safety for servicing to avoid accidents or injuryElectronic ballast provides superior energy savings by 44% or moreStainless steel construction allows this durable unit years of low ...
Powerful, energy efficient system for highinsect density areas Features: 4x14W 21" innovative T5 (5/8") Quantum Lamps: superior UV output, lessglass content and energy consumed than T8 and T12 lamps FDA compliant FEP shatter resistant coating: protection in glass-freezones "Power on" and "grid on" warning lights offer easy inspection at adistance Door open shut-off safety switch: extra safety for servicing Electronic ballast: superior energy savings by 44% or more Powder coated white or stainless steel construction: durable for years oflow maintenance service IEC plug, available in 110v & ...