PestWest Euro Power Plug Only 220 Volt
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 800-000289 |
| Type | Replacemnet Part |
| For Use With | Euro Voltage Pestwest Items |
| Package Quantity | 1 |
| Brand | PestWest |
Related Products
Wiremold 830CKTCAL-3/4 Floor Box Cover For Power Or Communication, Brushed Aluminum, 2" & 3/4" Plugs Features Available in one-, two-, and three-gang configurations Removable dividers increase capacity More configurations to support multiservice applications Triple service boxes Accommodates power, communication and/or audio/video devices
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Prolong the life of glue boards with Refleckobakt sleeves. Thin designs and longer lasting glue boards are made possible thanks to the Reflectobakt® sleeve available in T5 (5/8"), T8 (1") and T12 (1-1/2"). This sleeve shields the full-sized glue board from the drying effect of the UV light, thus making the systems more effective for longer periods of time. NOTE: Don't throw the Reflectobakt sleeves away! Remove them from the spent lamps and place them on the fresh replacement lamps for optimal performance.
The CSI kit uses a specialty blue light in conjunction with orange filter goggles to quickly and effectively contrast proteins from bed bugs, blood, feces, caste skins and eggs. Used in forensic sciences. Inspect for bed bugs with this kit.Cutting your inspection time by hours, the blue-light is used to visualize latent signs and other physical infestation evidence. Orange filter goggles are included in the kit The blue LED flashlight: About 11 years of LEDs' lifetime; made of Aerospace-grade aluminum tempered Pyrex Lens; w/ Mil-Spec Type III hardanodized; Shock tested with a drop test of ...
Powerful, energy efficient system for highinsect density areas Features: 4x14W 21" innovative T5 (5/8") Quantum Lamps: superior UV output, lessglass content and energy consumed than T8 and T12 lamps FDA compliant FEP shatter resistant coating: protection in glass-freezones "Power on" and "grid on" warning lights offer easy inspection at adistance Door open shut-off safety switch: extra safety for servicing Electronic ballast: superior energy savings by 44% or more Powder coated white or stainless steel construction: durable for years oflow maintenance service IEC plug, available in 110v & ...