Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB799146

Global Industrial™ Nestable Dunnage Rack 36"W x 18"D x 8"H

Product Description
Global Dunnage Racks
Global aluminum dunnage racks are the industry standard for multiple storage applications. Great for storage in refrigerators, kitchens, garages and more! Heavy duty 3,000 lbs. load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2" straight tube frame for enhanced support. NSF approved.

PRICE
$159.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
159.95
Buy 3+ units
149.95Save $10.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height8 in
Weight Capacity3000 lbs

Product Details

Assembly RequiredNo
StyleNestable
TypeSlotted
Mobile or StationaryStationary
MaterialAluminum
ColorSilver
Manufacturers Part Number799146
BrandGlobal Industrial