R.W. Rogers Nestable Flatbed with Hand Basket Handle & Poly Wheels, 48" x 27", 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Nestable Flatbed Cart With Hand Basket Holder from R.W. Rogers is a rugged, nesting flatbed cart with a heavy-duty injection-molded plastic deck and sturdy powder-coated steel frame designed for moving large loads up to roughly 2,000 lbs. It includes a convenient hand basket holder for easy access to smaller items while loading and maneuvering, making it ideal for warehouses, shops, or indoor/outdoor workspaces. The nesting design also helps save space when storing multiple carts.
PRICE
$569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 27 in |
| Deck Length | 48 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Nestable Platform Truck |
| Deck Material | Plastic |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Surface Type | Anti-Slip |
| Material | Steel/Plastic |
| Manufacturers Part Number | FB-N2448HBPW(KT) |
| Brand | R.W. Rogers |