Marlin Steel Wire Basket 279001-12 - Nickel Plated Steel - 16"L x 13"W x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Ruggedly-built wire basket made of chrome-plated plain steel. Basket uses solid construction for high durability. Applications include use in product displays or common material handling tasks. 100% Made in the USA.
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 13 in |
| Height | 6 in |
| Inside Length | 15-1/2 in |
| Inside Width | 13 in |
| Inside Height | 6 in |
| Weight | 3 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Rectangular Wire Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | No Handles |
| Material | Plain Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 279001-12 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 90 days |