New Age Industrial Aluminum Sheet Pan Insert Rack, 24 Pan Capacity, 20-3/8"W x 24"D x 51"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 97729 Heavy Duty Full Size Aluminum Insert Racks revitalize reach-ins and pass-thru units, maximizing food prep space. Designed for 21" door clearance, these racks fit most units and can be custom-tailored for unique dimensions. Constructed from durable primary grade aluminum, they support 25 lbs per pair of angle runners. Temperature resistant up to 250°F and rust/corrosion proof, they feature a lifetime guarantee. NSF certified, they ensure sanitation and easy cleaning. With 2" runner spacing and a 24 pan capacity for 18" x 26" sheet pans, they streamline storage and organization. Easy to install, these racks enhance efficiency and productivity in any foodservice environment.
PRICE
$559.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/8 in |
| Depth | 24 in |
| Height | 51 in |
| Weight Capacity | 300 lbs |
| Runner Space | 2 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | No |
| Type | Full Size Pan Rack |
| Material | Aluminum |
| Pan Capacity | 24 |
| Package Quantity | 1 |
| Manufacturers Part Number | 97729 |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | NSF |