New Age Industrial Nesting “Z” Type Sheet Pan Rack, 18 Pan Capacity, 20-3/8"W x 26"D x 64-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 99866 Full-Size End Loading Z Type Nesting Heavy Duty Aluminum Sheet Pan Roll-In Rack provides efficient, space-saving storage for 13" x 18", 14" x 18", and 18" x 26" pans. Its "Z" type nesting design reduces storage space compared to standard roll-in racks. The all-welded construction, reinforced with gusseted cross braces, prevents racking and ensures stability. This roll-in rack supports pans from the bottom for even weight distribution and easy handling. Equipped with four 5" heavy-duty plate-type casters with non-marking wheels, it offers smooth, quiet mobility. With an 18 pan capacity and 3" spacing, this rack is designed for long-lasting, maintenance-free use, featuring sealed seams for easy cleaning.
PRICE
$929.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/8 in |
| Depth | 26 in |
| Height | 64-3/4 in |
| Weight Capacity | 700 lbs |
| Runner Space | 3 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | Yes |
| Type | Pan Rack |
| Caster Type | Swivel Plate |
| Casters | 4 |
| Material | Aluminum |
| Pan Capacity | 18 |
| Package Quantity | 1 |
| Manufacturers Part Number | 99866 |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |