Zep® Neutral Floor Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUNEUT128
Write a Review
|
Questions & Answers (0)
Product Description
Zep® Commercial Neutral Floor Cleaner Concentrate - Gallon Bottle, 4 Bottles/Case - ZUNEUT128
Keeping marble, granite, vinyl, stone or other hard surface floors looking great requires a fast and easy cleaner that's also economical. Zep® Commercial Neutral Floor Cleaner Concentrate makes up to 128 gallons of our pH neutral, low foam, easy-to-rinse formula.
Keeping marble, granite, vinyl, stone or other hard surface floors looking great requires a fast and easy cleaner that's also economical. Zep® Commercial Neutral Floor Cleaner Concentrate makes up to 128 gallons of our pH neutral, low foam, easy-to-rinse formula.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Application | Scrubbing |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Mild |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Package Quantity | 4 Bottles |
| Description | Neutral Floor Cleaner Concentrate |
| Manufacturers Part Number | ZUNEUT128 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | 1:128 |
| Brand | Zep |