Zep® Wet-Look Floor Finish, Gallon Bottle, 4 Bottles - ZUWLFF128
Write a Review
|
Questions & Answers (0)
Product Description
Zep® Commercial Wet-Look Floor Finish - Gallon Bottle, 4 Bottles/Case - ZUWLFF128
Now, you can get a great looking, high-gloss finish that also protects against scuffs and is slip resistant. Zep® Commercial Wet-Look Floor Finish is formulated for easy application and minimal maintenance. The long-lasting shine has a clear, polished look and is tough enough to maintain with UHS burnishing.
Now, you can get a great looking, high-gloss finish that also protects against scuffs and is slip resistant. Zep® Commercial Wet-Look Floor Finish is formulated for easy application and minimal maintenance. The long-lasting shine has a clear, polished look and is tough enough to maintain with UHS burnishing.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
| Coverage | 2000 Sq. Ft. Per Gallon |
Product Details
| Type | Floor Finish |
| Application Method | 5 |
| Application | Finishing |
| Percent Solids | 19 |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Style | High Gloss |
| Scent | Mild |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Description | Wet-Look Floor Finish |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | ZUWLFF128 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | RTU |
| Brand | Zep |